- DiscFlex™ Disc Coupling - Electrically Isolating
- Double Disc Clamp Style
- 5/16" x 5/16" Bore, 1" OD, 1 3/8" Overall Length
- Acetal Spacer, Aluminum Hub
description
- An assembly of aluminum hubs, a center spacer, and multiple flat stainless steel disc springs to transmit torque and allow for misalignment between shafts. The thin discs are easily flexed under misalignment, but remain rigid under torque loads. This results in a high performance, motion-control coupling with excellent strength and torsional stiffness characteristics and low inertia for today's highly responsive systems.
features
- Zero backlash
- Balanced design for high speeds up to 10,000 rpm
- Stainless steel disc springs
- Anodized aluminum hubs
- Electrically isolating, acetal center spacer
| Inch/Metric | Inch |
| Type | Disc |
| Material | Aluminum Hub, Acetal Spacer |
| Larger Bore | 5/16 in |
| Temperature Range [Min] | -10 °F |
| Style | Double Disc Clamp Style |
| Parallel Misalignment [Max] | 0.006 in |
| Rated Torque | 15 in lb |
| Temperature Range [Max] | 150 °F |
| Angular Misalignment [Max] | 2 degrees |
| Axial Motion [Max] | 0.012 in |
| Component | Complete Coupling |
| Torsional Stiffness (Inch Pounds/Degree) | 30.5 |
| Overall Length | 1.375 in |
| Smallest Bore | 5/16 in |
| RPM [Max] | 10000 rpm |
| Outside Dia. | 1 in |
| Weight | 0.083 LB |
| EAN or UPC | 634529088142 |

