- DiscFlex™ Disc Coupling - Electrically Isolating
- Double Disc Clamp Style
- 3/8" x 3/8" Bore, 1" OD, 1 3/8" Overall Length
- Acetal Spacer, Aluminum Hub
description
- An assembly of aluminum hubs, a center spacer, and multiple flat stainless steel disc springs to transmit torque and allow for misalignment between shafts. The thin discs are easily flexed under misalignment, but remain rigid under torque loads. This results in a high performance, motion-control coupling with excellent strength and torsional stiffness characteristics and low inertia for today's highly responsive systems.
features
- Zero backlash
- Balanced design for high speeds up to 10,000 rpm
- Stainless steel disc springs
- Anodized aluminum hubs
- Electrically isolating, acetal center spacer
| Style | Double Disc Clamp Style |
| Angular Misalignment [Max] | 2 degrees |
| RPM [Max] | 10000 rpm |
| Parallel Misalignment [Max] | 0.006 in |
| Component | Complete Coupling |
| Inch/Metric | Inch |
| Material | Aluminum Hub, Acetal Spacer |
| Smallest Bore | 3/8 in |
| Type | Disc |
| Temperature Range [Max] | 150 °F |
| Torsional Stiffness (Inch Pounds/Degree) | 30.5 |
| Overall Length | 1.375 in |
| Axial Motion [Max] | 0.012 in |
| Outside Dia. | 1 in |
| Temperature Range [Min] | -10 °F |
| Rated Torque | 15 in lb |
| Larger Bore | 3/8 in |
| Weight | 0.08 LB |
| EAN or UPC | 634529088173 |

