- DiscFlex™ Disc Coupling - Electrically Isolating
- Double Disc Clamp Style
- 1/2" x 3/8" Bore, 1" OD, 1 3/8" Overall Length
- Acetal Spacer, Aluminum Hub
description
- An assembly of aluminum hubs, a center spacer, and multiple flat stainless steel disc springs to transmit torque and allow for misalignment between shafts. The thin discs are easily flexed under misalignment, but remain rigid under torque loads. This results in a high performance, motion-control coupling with excellent strength and torsional stiffness characteristics and low inertia for today's highly responsive systems.
features
- Zero backlash
- Balanced design for high speeds up to 10,000 rpm
- Stainless steel disc springs
- Anodized aluminum hubs
- Electrically isolating, acetal center spacer
| Smallest Bore | 3/8 in |
| Angular Misalignment [Max] | 2 degrees |
| Rated Torque | 15 in lb |
| Torsional Stiffness (Inch Pounds/Degree) | 30.5 |
| Temperature Range [Max] | 150 °F |
| Component | Complete Coupling |
| Inch/Metric | Inch |
| Axial Motion [Max] | 0.012 in |
| Material | Aluminum Hub, Acetal Spacer |
| Overall Length | 1.375 in |
| Parallel Misalignment [Max] | 0.006 in |
| Style | Double Disc Clamp Style |
| Larger Bore | 1/2 in |
| Temperature Range [Min] | -10 °F |
| Type | Disc |
| RPM [Max] | 10000 rpm |
| Outside Dia. | 1 in |
| Weight | 0.076 LB |
| EAN or UPC | 634529088203 |

