- DiscFlex™ Disc Coupling - Electrically Isolating
- Double Disc Clamp Style
- 1/2" x 1/2" Bore, 1" OD, 1 3/8" Overall Length
- Acetal Spacer, Aluminum Hub
description
- An assembly of aluminum hubs, a center spacer, and multiple flat stainless steel disc springs to transmit torque and allow for misalignment between shafts. The thin discs are easily flexed under misalignment, but remain rigid under torque loads. This results in a high performance, motion-control coupling with excellent strength and torsional stiffness characteristics and low inertia for today's highly responsive systems.
features
- Zero backlash
- Balanced design for high speeds up to 10,000 rpm
- Stainless steel disc springs
- Anodized aluminum hubs
- Electrically isolating, acetal center spacer
| Rated Torque | 15 in lb |
| Type | Disc |
| Axial Motion [Max] | 0.012 in |
| Angular Misalignment [Max] | 2 degrees |
| Material | Aluminum Hub, Acetal Spacer |
| Outside Dia. | 1 in |
| Inch/Metric | Inch |
| Smallest Bore | 1/2 in |
| Component | Complete Coupling |
| Temperature Range [Min] | -10 °F |
| Larger Bore | 1/2 in |
| RPM [Max] | 10000 rpm |
| Style | Double Disc Clamp Style |
| Temperature Range [Max] | 150 °F |
| Parallel Misalignment [Max] | 0.006 in |
| Torsional Stiffness (Inch Pounds/Degree) | 30.5 |
| Overall Length | 1.375 in |
| Weight | 0.065 LB |
| EAN or UPC | 634529088210 |

