- DiscFlex™ Disc Coupling - Electrically Isolating
- Double Disc Clamp Style
- 1/2" x 1/2" Bore, 1 5/8" OD, 2 1/8" Overall Length
- Acetal Spacer, Aluminum Hub
description
- An assembly of aluminum hubs, a center spacer, and multiple flat stainless steel disc springs to transmit torque and allow for misalignment between shafts. The thin discs are easily flexed under misalignment, but remain rigid under torque loads. This results in a high performance, motion-control coupling with excellent strength and torsional stiffness characteristics and low inertia for today's highly responsive systems.
features
- Zero backlash
- Balanced design for high speeds up to 10,000 rpm
- Stainless steel disc springs
- Anodized aluminum hubs
- Electrically isolating, acetal center spacer
| Overall Length | 2.125 in |
| Outside Dia. | 1.625 in |
| Temperature Range [Min] | -10 °F |
| Style | Double Disc Clamp Style |
| Rated Torque | 54 in lb |
| Axial Motion [Max] | 0.02 in |
| Type | Disc |
| Smallest Bore | 1/2 in |
| Material | Aluminum Hub, Acetal Spacer |
| Component | Complete Coupling |
| Parallel Misalignment [Max] | 0.01 in |
| Temperature Range [Max] | 150 °F |
| Angular Misalignment [Max] | 2 degrees |
| Larger Bore | 1/2 in |
| Inch/Metric | Inch |
| Torsional Stiffness (Inch Pounds/Degree) | 187.5 |
| RPM [Max] | 10000 rpm |
| Weight | 0.341 LB |
| EAN or UPC | 634529088418 |

