- Rigid Coupling
- 10 mm ID x 29 mm OD x 45 mm Long
- Steel, Black Oxide Finish
- w/ Keyway
| O.D. | 29 mm |
| Length | 45.000 mm |
| Keyway Size | 3 mm |
| Material | Steel |
| Keyway | With Keyway |
| Screw Size | M5 |
| Finish | Black Oxide |
| I.D. | 10 mm |
| Weight | 0.443 LB |
| EAN or UPC | 634529076514 |
| O.D. | 29 mm |
| Length | 45.000 mm |
| Keyway Size | 3 mm |
| Material | Steel |
| Keyway | With Keyway |
| Screw Size | M5 |
| Finish | Black Oxide |
| I.D. | 10 mm |
| Weight | 0.443 LB |
| EAN or UPC | 634529076514 |