- Rigid Coupling
- 6 mm ID x 18 mm OD x 30 mm Long
- 303 Stainless Steel, Bright Finish
- No Keyway
| I.D. | 6 mm |
| Finish | Bright |
| Length | 30.000 mm |
| Keyway Size | N/A |
| Keyway | No Keyway |
| O.D. | 18 mm |
| Screw Size | M4 |
| Material | 303 Stainless Steel |
| Weight | 0.118 LB |
| EAN or UPC | 634529076750 |

