- Four Beam Flexible Coupling
- Clamp Style
- 12 mm x 11 mm Bore, 28.6 mm OD, 38.1 mm Overall Length
- Stainless Steel
| Larger Bore | 12 mm |
| Overall Length | 38.1 mm |
| Torsional Stiffness (Deg/Nm) | ≤ 0.93 |
| Outside Dia. | 28.6 mm |
| Smallest Bore | 11 mm |
| Angular Misalignment [Max] | 3 degrees |
| RPM [Max] | 6000 rpm |
| Inch/Metric | Metric |
| Type | Flexible Beam |
| Style | Clamp Style |
| Material | Stainless Steel |
| Weight | 0.285 LB |
| EAN or UPC | 634529049150 |

