- Four Beam Flexible Coupling
- Set Screw Style
- 3 mm x 3 mm Bore, 9.5 mm OD, 14.3 mm Overall Length
- Aluminum
description
- Machined from a single piece of aluminum or stainless steel. They are ideal for motion control applications utilizing tachometers, encoders and other instrumentation.
applications
- Lighter-duty applications using delicate components
| Material | Aluminum |
| Smallest Bore | 3 mm |
| Inch/Metric | Metric |
| Torsional Stiffness (Deg/Nm) | 11.830 |
| Larger Bore | 3 mm |
| Angular Misalignment [Max] | 3 degrees |
| Type | Flexible Beam |
| Overall Length | 14.3 mm |
| RPM [Max] | 6000 rpm |
| Outside Dia. | 9.5 mm |
| Style | Set Screw Style |
| Weight | 0.005 LB |
| EAN or UPC | 634529032879 |

