- Four Beam Flexible Coupling
- Set Screw Style
- 7 mm x 7 mm Bore, 25.4 mm OD, 31.8 mm Overall Length
- Stainless Steel
| Angular Misalignment [Max] | 3 degrees |
| Outside Dia. | 25.4 mm |
| Larger Bore | 7 mm |
| Inch/Metric | Metric |
| Type | Flexible Beam |
| Smallest Bore | 7 mm |
| RPM [Max] | 6000 rpm |
| Material | Stainless Steel |
| Overall Length | 31.8 mm |
| Style | Set Screw Style |
| Torsional Stiffness (Deg/Nm) | ≤ 0.83 |
| Weight | 0.237 LB |
| EAN or UPC | 634529050378 |

