- Four Beam Flexible Coupling
- Set Screw Style
- 9 mm x 8 mm Bore, 28.6 mm OD, 38.1 mm Overall Length
- Stainless Steel
| Angular Misalignment [Max] | 3 degrees |
| Smallest Bore | 8 mm |
| Larger Bore | 9 mm |
| Type | Flexible Beam |
| Style | Set Screw Style |
| Material | Stainless Steel |
| Outside Dia. | 28.6 mm |
| Inch/Metric | Metric |
| Torsional Stiffness (Deg/Nm) | ≤ 0.98 |
| Overall Length | 38.1 mm |
| RPM [Max] | 6000 rpm |
| Weight | 0.343 LB |
| EAN or UPC | 634529050712 |

