- Two Piece Split Collar
- 5/8 in ID x 1 5/16 in OD x 7/16 in Wide
- Steel, Zinc Plated Finish
features
- Does not mar shaft
- Single-point faced
| Material | Zinc-Plated Steel |
| Finish | Zinc Plated |
| Screw Length | 1/2 in |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Collar Style | Two Piece - Split |
| Screw Size | #10-32 UNF |
| Set Screw | 2 |
| O.D. | 1.3125 in |
| I.D. | 5/8 in |
| Weight | 0.12 LB |
| EAN or UPC | 634529075067 |

