- Two Piece Split Collar
- 2 in ID x 3 in OD x 11/16 in Wide
- Steel, Zinc Plated Finish
features
- Does not mar shaft
- Single-point faced
| Collar Style | Two Piece - Split |
| Set Screw | 2 |
| Material | Zinc-Plated Steel |
| Finish | Zinc Plated |
| Screw Size | 5/16-24 UNF |
| Recessed Screw | No |
| I.D. | 2 in |
| Screw Length | 7/8 in |
| Inch/Metric | Inch |
| O.D. | 3 in |
| Weight | 0.7 LB |
| EAN or UPC | 634529075296 |

