- Two Piece Split Collar
- 3 in ID x 4 1/4 in OD x 7/8 in Wide
- Steel, Zinc Plated Finish
features
- Does not mar shaft
- Single-point faced
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Finish | Zinc Plated |
| O.D. | 4.25 in |
| Screw Size | 3/8-24 UNF |
| Material | Zinc-Plated Steel |
| I.D. | 3 in |
| Weight | 1.64 LB |
| EAN or UPC | 634529075463 |

