- Two Piece Split Collar
- 3/8 in ID x 7/8 in OD x 11/32 in Wide
- Steel, Zinc Plated Finish
features
- Does not mar shaft
- Single-point faced
| Material | Zinc-Plated Steel |
| Collar Style | Two Piece - Split |
| Finish | Zinc Plated |
| Recessed Screw | No |
| I.D. | 3/8 in |
| O.D. | 0.875 in |
| Inch/Metric | Inch |
| Screw Size | #6-32 UNC |
| Weight | 0.04 LB |
| EAN or UPC | 634529075654 |

