Rust-Oleum
1008
B-I-N® Shellac-Base Primer-Sealer
Item #101553038
-
No Air Shipping -
Pre-Packed Quantities
- B-I-N® Shellac-Base Primer
- 13 oz Aerosol Can
features
- The original shellac-based white primer, sealer, stain killer
- Seals out smoke, nicotine, and musty odors
- Kills stains from water, grease, fire, and soot
- Sticks to all surfaces without sanding – hard board, tile, fiberglass, PVC & metal pipes, ductwork, and more
- Dries quickly with a 45 minute recoat
- Considered flammable by OSHA and the U.S. Department of Transportation
| Color | White |
| Manufacturer Name | ZINSSER |
| Color Group | White |
| Finish | Flat, Primer |
| Container Type | Aerosol |
| Container Size | 13 oz |
| Weight | 0.2 LB |
| EAN or UPC | 47719010081 |
-
No Air Shipping -
Pre-Packed Quantities


