- Acrylic Aliphatic Urethane Resin Type
- 1 gal Container Size
- Deep Tint Base Color
- Gloss Finish
description
- The 3300 System is a multi-purpose high gloss, two-component acrylic aliphatic polyurethane finish designed for interior or exterior use on properly primed surfaces in moderate to severe industrial environments.
features
- This high performance, high gloss enamel is designed for use in an aggressive environment. The coating has very good chemical resistance and excellent color and gloss retention making it ideal for outdoor equipment.
- Ideal for tanks, towers, metal equipment, etc. in moderate to severe industrial settings
- Excellent durability—heavy-duty rust, chemical, impact and abrasion resistance
- Excellent color and gloss retention
- high solids
- thin-film application
- one-coat coverage
- This is a two-component system—order base color and activator separately.
- 1 Gallon
- 5 Gallon
| Color | Deep Tint Base |
| Container Size | 1 gal |
| Finish | Gloss |
| Weight | 0.0 LB |
| EAN or UPC | 20066118334 |

