- High Performance Type
- Acrylic Polyester Urethane Resin Type
- 1 gal Container Size
- White Color
- Gloss Finish
description
- Get the ultimate, long-lasting protective coverage—with Rust-Oleum’s High Performance 9700 System Acrylic Polyester Urethane. This polyurethane coating maintains its rich color as it fights rust—perfect for aggressive environments.
| Finish | Gloss |
| Type | High Performance |
| VOC Content | 250 |
| Color | White |
| Container Size | 1 gal |
| Origin | Urethanes |
| Weight | 9.88 LB |
| EAN or UPC | 20066119157 |
-
No Air Shipping


