- Overall Type
- 10 oz Container Size
- Medium Blue Color
- Gloss Finish
applications
- Marking, Color Coding, Stenciling, Touch-Ups
features
- Indoor/outdoor
- Economical, fast-drying industrial enamel spray
- Great for a variety of spray paint needs where durability and long-term quality are not required
| Packing Type | Aerosol |
| Type | Overall, Spray |
| Applicable Materials | Most Metals, Wood, Concrete, Masonry |
| Color | Medium Blue |
| Application Method | Spray |
| Capacity Wt. [Nom] | 10 oz & lbs |
| Container Size | 10 oz |
| Container Type | Aerosol |
| Finish | Gloss |
| Weight | 6.0 LB |
| EAN or UPC | 20066134853 |
-
No Air Shipping


