- Floor, Anti-Slip Type
- Yellow Color
- Extra Coarse Finish
- 32 in x 2 3/4 in Size
description
- Heavy duty preformed anti-slip step edges providing a protective cover for damaged, worn or slippery step edges.
features
- Excellent chemical and corrosion resistance
- Extremely durable indoors or outdoors
- Available in coarse and medium grit textures
- 32" x 2 3/4" x 1 1/4"
- 36" x 2 3/4" x 1 1/4"
- 48" x 2 3/4" x 1 1/4"
- 59" x 2 3/4" x 1 1/4"
| Type | Floor, Anti-Slip |
| Color | Yellow |
| Weight | 0.0 LB |
| EAN or UPC | 20066230890 |

