- Perma-White® Mold & Mildew Proof™ Interior Paint
- 1 gal Can
- Semi-Gloss Finish
features
- Mold and mildew proof paint guaranteed for five years
- Washable, scrubbable, stain, abrasion, and moisture-resistant finish
- Low odor, low VOC, fast drying 12 hour recoat
- Durable industrial/commercial anti-microbial water-based acrylic coating ideal for areas susceptible to mold and mildew growth – bathrooms, locker rooms in hotels, schools, multi-family dwellings, municipalities, car washes, gyms, prisons, hospitals, and
- Soap and water clean up
| Color | White |
| Finish | Semi-Gloss |
| Container Type | Can |
| Color Group | White |
| Container Size | 1 gal |
| Weight | 11.75 LB |
| EAN or UPC | 47719027614 |

