Skip to content Skip to navigation menu
Floor Additive

280945

Floor Additive
Item #111070324
  • Floor Type
  • 1/2 lb Container Size
Floor Additive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Floor Type
  • 1/2 lb Container Size

description

  • Use to increase the wear resistance of a thin film floor coating. It also decreases the gloss of the coatings which helps hide minor imperfections in the floor.

features

  • Increases abrasion resistance by 40%
  • Creates a fine micro-texture that increases the SCoF
  • Particle hardness – 9, Moh’s Scale
  • Does not affect color of the coating
  • Blend well.
Type Floor
Container Size 1/2 lb
Weight 1.0 LB
EAN or UPC 20066247669
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison