- Commercial Type
- 50 sq ft Container Size
- Clear Color
- Gloss Finish
description
- Rust-Oleum® Write-On Paint® allows you to turn any wall into a writable-erasable surface. Write-On Paint lets you create an area to create, express and explore your ideas. The product is ideal for offices, conference rooms, schools, industrial work stations and more.
features
- Dries clear
- can be applied over existing paint for a custom look
- Dries in as little as 4 hours
- writable in 3 days
- Compatible with standard dry erase markers and cleaners
- Quick and easy application
- Features patented burst-pouch technology for no-mess mixing
- <100 VOC formula
- Use a fine grit sandpaper to remove any rough spots before applying Write-On Paint
- 16 oz. kit = 50 sq. ft.
- 24 oz. kit = 100 sq. ft.
| Finish | Gloss |
| VOC Content | <100 |
| Type | Commercial, Marking |
| Container Size | 50 sq ft |
| Color | Clear |
| Container Type | Kit |
| Dry Time | 4 hrs (Writable in 3 days) |
| Weight | 2.0 LB |
| EAN or UPC | 20066277857 |

