- Krud Kutter® Gloss-Off Prepaint Surface Preparation
- Cleans & Deglosses Without Sanding
- No Rinse
- One Step Formula
- Use On All Paints, Varnish, Lacquer And Polyurethane
| Acidity (pH) | <12 |
| Container Size | 1 gal |
| Type | Pre-Paint |
| Brand. | Krud Kutter® |
| Mixing Ratio | Ready to Use |
| Removes | Dirt, Grease, Grime, Smoke Mildew, Food Stains, Crayon, Wallpaper Paste |
| Color | Clear |
| Container Type | Bottle |
| Biodegradable | Yes |
| VOC Content | 1 % |
| Weight | 9.0 LB |
| EAN or UPC | 618818401560 |

