- Medical Series Carts
- Semi-Pneumatic Wheel Type
features
- Made for easy maneuverability
- All constructed of tubular steel
| Cylinder Diam | 9 1/2 in [Max] |
| Wheel Type | Semi-Pneumatic |
| Wheel Diameter | 8 in |
| Weight | 30.0 LB |
| Cylinder Diam | 9 1/2 in [Max] |
| Wheel Type | Semi-Pneumatic |
| Wheel Diameter | 8 in |
| Weight | 30.0 LB |