Skip to content Skip to navigation menu
Saf-T-Cart339-MDE-8

339-MDE-8

Medical Series Carts
Item #104837357
  • Medical Series Carts
  • Semi-Pneumatic, Steel Wheel Type
Saf-T-Cart339-MDE-8
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Medical Series Carts
  • Semi-Pneumatic, Steel Wheel Type

features

  • Made for easy maneuverability
  • All constructed of tubular steel
Wheel Diameter 8 in
Wheel Type Semi-Pneumatic, Steel
Weight 1.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison