AntiBAC FH Pure Foam:. Perfume-free and dye-free antibacterial foam hand wash with Triclosan to clean the skin and kill bacteria. Refresh™ AntiBac FOAM:.Pleasantly perfumed, frequent use antibacterial foam hand wash with Triclosan to clean the skin and kill bacteria. Estesol® Hair & Body Soap:. Invigorating hair and body shower gel with rainforest fragrance. ECOLOGO® Certified as an environmentally preferred product. USDA BioPreferredSM products contribute to environmental sustainability and energy independence by reducing our consumption of non-renewable resources, especially petroleum-based materials. Estesol® Lotion Hand Cleanser:. Lightly perfumed lotion hand cleanser for regular use. Suitable for removal of general dirt. ECOLOGO® Certified as an environmentally preferred product. USDA BioPreferredSM products contribute to environmental sustainability and energy independence by reducing our consumption of non-renewable resources, especially petroleum-based materials. Refresh™ Azure FOAM:. Pleasantly fragranced mild foam soap. Green Seal Certified: Meets or exceeds voluntary standards for environmental preferability as established by Gre
features
A modern Invigorating Citrus fragrance with caring, pleasantly fresh and clean notes to elevate the restroom experience for every day use. Proven to have broad appeal amongst washroom users.
Product formulated with Benzalkonium Chloride and showed a reduction of up to 99.999% for a variety of Gram positive and Gram negative bacteria.
Contains a skin mositurizer to help prevent drying and leaves the skin feeling smooth after use.
Highly economical, only one dose is required to provide effective hand cleaning. Provides over 30% more hand washes compared to standard lotion soap. 36% less product required.
Weight
5.0 LB
EAN or UPC
69124050100
We're here for you
with Service Centers across the country - We have your back