- Stokoderm Aqua Pure Water Defense Cream
- 1 Liter
- 6/cse
features
- Specialist pre-work cream effective against water based contaminants and for wet working environments
- Contains Bisabolol to help stabilize and regenerate the natural skin barrier
- HACCP assessed to confirm suitability for food industry
| Container Type | Cartridge |
| Color | White |
| Soap Type | Hand Soap |
| Use With Dispensers | PRO1LDS |
| Container Size | 1 L |
| Odor | Unscented |
| Weight | 2.5 LB |
| EAN or UPC | 10691240071058 |

