- Ball Bearing Insert
- 1 11/16 in Inside Diameter
- 3.347 in Outside Diameter
- Standard-Duty
- Double Setscrew Locking Collar
description
- Designed for replacement in all housed units
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
| Seal Flinger | Yes |
| Seal Type | Felt Seals |
| Inner Ring Width | 2 3/8 in |
| Length Through Bore | 2.375 in |
| O.D. | 3.347 in |
| Outer Ring Width | 1.094 in |
| Basic Dynamic Load Rating | 7901 |
| Retainer Type | Brass |
| Locking Device | Double Setscrew Locking Collar |
| Overall Width | 2 3/8 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 250 °F |
| Grease Type | Lithium Complex, EP, NLGI#2 |
| Duty | Standard-Duty |
| Material | Black Oxide |
| Set Screw | 5/16-24 |
| Fillet Radius | 0.062 in |
| Enclosure | Double Sealed |
| Bearing Design | Non-Expansion |
| Bore Type | Round Bore, Inch Type |
| Lubrication | Relubricatable |
| I.D. | 1 11/16 in |
| Weight | 2.5 LB |
| EAN or UPC | 662461014912 |

