- 25 mm ID x 52 mm OD x 1 1/2" Wide
- 11/16" Outer Ring Width
- Felt Seals
- Double Setscrew Locking Collar
- Normal-Duty Bearing Insert
description
- Designed for replacement in all housed units
features
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
| Overall Width | 1 1/2 in |
| Bore Type | Round Bore, Metric Type |
| Duty | Normal-Duty |
| Outer Ring Width | 11/16 in |
| Lubrication | Relubricatable |
| Material | Steel |
| Length Through Bore | 1.5 in |
| Seal Type | Felt Seals |
| Enclosure | Double Sealed |
| O.D. | 52 mm |
| I.D. | 25 mm |
| Locking Device | Double Setscrew Locking Collars |
| Bearing Type | Ball Bearing |
| Weight | 0.6 LB |
| EAN or UPC | 662461014790 |

