- Ball Bearing Insert
- 55 mm Inside Diameter
- 100 mm Outside Diameter
- Standard-Duty
- Skwezloc® Collar
| Duty | Standard-Duty |
| I.D. | 55 mm |
| Retainer Type | Brass |
| Material | Black Oxide |
| Seal Flinger | Yes |
| Outer Ring Width | 30.16 mm |
| Inner Race Heat Treat Method | Zone-Hardened |
| Seal Type | Felt Seals |
| Locking Device | Skwezloc® Collar |
| Bearing Type | Ball Bearing |
| Inner Ring Width | 2 1/4 in |
| O.D. | 100 mm |
| Temperature Range [Max] | 250 °F |
| Overall Width | 57.15 mm |
| Grease Type | Lithium Complex, EP, NLGI#2 |
| Torx Cap Screw | M6x1x25 |
| Basic Dynamic Load Rating | 9752 |
| Fillet Radius | 0.08 in |
| Bearing Design | Non-Expansion |
| Weight | 3.4 LB |
| EAN or UPC | 662461258019 |

