- 3-Bolt Flange Bracket for 15/16" Shaft
- Normal-Duty
- Cast Iron Housing
- Setscrew Locking Collar
- Regreasable
description
- Narrow housing with three bolt holes on one side of the housing.
applications
- Tight spaces
- Tail pulleys
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Center of Bearing to Front of Inner Ring | 13/16 in |
| Housing Material | Cast Iron |
| Housing Height | 2 3/4 in |
| Bolt Hole Size | 25/64 in |
| Locking Device | Setscrew Locking Collar |
| Bracket Length | 2 1/2 in |
| Lubrication | Relubricatable |
| Housing Length | 4 3/4 in |
| Inch/Metric | Inch |
| End Type | Open End |
| Housing Width | 1 1/8 in |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| Center of Bearing to Back of Inner Ring | 9/16 in |
| Overall Width | 1 1/2 in |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty |
| Short Bolt Hole Spacing | 1 1/8 in |
| Flange Thickness | 0.375 in |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.375 in |
| Misalignment Range | ±2° |
| Shaft Dia. | 0.9375 in |
| Center Line to Bolt Holes | 1.8125 in |
| Long Bolt Hole Spacing | 1 5/8 in |
| Weight | 2.1 LB |
| EAN or UPC | 662461025994 |

