- 3-Bolt Flange Bracket for 1 3/16" Shaft
- Beverage-Duty
- Cast Iron Housing
- Setscrew Locking Collar
- Non-Relubricatable
description
- Narrow housing with three bolt holes on one side of the housing.
applications
- Beverage industry
features
- Thin, dense, chrome-plated races
- Fluoropolymer-coated, corrosion-resistant housing
- Stainless steel end cap
- Stainless steel backside shield and double gasket assembly
- Spring-loaded contact seals and flingers
- Drainage slot in shield and gasket assembly
- Stainless steel balls
- Stainless zerk and washers
- Solid-base housing
- Gold line 120° setscrew spacing
- Self-aligning
- Coated setscrews
- Wide outer race
| Shaft Dia. | 1.1875 in |
| Short Bolt Hole Spacing | 1 1/4 in |
| Bracket Length | 2 3/4 in |
| Misalignment Range | ±2° |
| Bearing Type | Ball Bearing |
| Length Through Bore | 1.5 in |
| Lubrication | Non-Relubricatable |
| Housing Length | 5 3/8 in |
| Inch/Metric | Inch |
| Long Bolt Hole Spacing | 1 7/8 in |
| Center Line to Bolt Holes | 2.0625 in |
| Flange Thickness | 0.375 in |
| Bolt Hole Size | 25/64 in |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Beverage-Duty |
| Center of Bearing to Back of Inner Ring | 5/8 in |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| End Type | Open End |
| Housing Height | 3 1/4 in |
| Center of Bearing to Front of Inner Ring | 7/8 in |
| Overall Width | 1 5/8 in |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 1 1/4 in |
| Housing Material | Cast Iron |
| Weight | 3.0 LB |
| EAN or UPC | 662461260753 |

