- 3-Bolt Flange Bracket for 35 mm Shaft
- Normal-Duty
- Cast Iron Housing
- Setscrew Locking Collar
- Regreasable
description
- Narrow housing with three bolt holes on one side of the housing.
applications
- Tight spaces
- Tail pulleys
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Housing Width | 1 7/16 in |
| Housing Height | 3 3/4 in |
| Seal Type | Contact Seals |
| End Type | Open End |
| Center Line to Bolt Holes | 2 3/8 in |
| Center of Bearing to Back of Inner Ring | 11/16 in |
| Housing Length | 6 1/8 in |
| Overall Width | 1 7/8 in |
| Bolt Size | 33/64 in |
| Mounted Unit Duty | Normal-Duty |
| Center of Bearing to Front of Inner Ring | 1 in |
| Short Bolt Hole Spacing | 1 1/4 in |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| Inch/Metric | Metric |
| Bolt Hole Size | 33/64 in |
| Bracket Length | 3 1/4 in |
| Flange Thickness | 1/2 in |
| Locking Device | Setscrew Locking Collar |
| Misalignment Range | ±2° |
| Long Bolt Hole Spacing | 2 in |
| Housing Material | Cast Iron |
| Bearing Insert | 5207C |
| Shaft Dia. | 35 mm |
| Length Through Bore | 1.6875 in |
| Weight | 3.1 LB |
| EAN or UPC | 662461055670 |

