Sealmaster
FB-210TM
FB-T Series Standard-Duty Skwezloc® Locking 3-Bolt Flange Bracket
Item #101181528
- 3-Bolt Flange Bracket for 50 mm Shaft
- Normal-Duty
- Cast Iron Housing
- Skwezloc® Collar
- Regreasable
description
- Narrow housing with three bolt holes on one side of the housing.
applications
- Tight spaces
- Tail pulleys
features
- Skwezloc® bearing-to-shaft locking system
- Patented, felt-lined flinger seal
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Bearing Type | Ball Bearing |
| Length Through Bore | 2.03125 in |
| Bolt Hole Size | 33/64 in |
| Locking Device | Skwezloc® Collar |
| End Type | Open End |
| Housing Length | 7 1/2 in |
| Bracket Length | 4 in |
| Misalignment Range | ±2° |
| Short Bolt Hole Spacing | 1 5/8 in |
| Seal Type | Felt Seals |
| Housing Height | 4 5/8 in |
| Center Line to Bolt Holes | 2.9375 in |
| Housing Width | 1 1/2 in |
| Mounted Unit Duty | Normal-Duty |
| Center of Bearing to Front of Inner Ring | 1 9/32 in |
| Shaft Dia. | 50 mm |
| Housing Material | Cast Iron |
| Center of Bearing to Back of Inner Ring | 3/4 in |
| Long Bolt Hole Spacing | 2 3/4 in |
| Overall Width | 2 5/32 in |
| Lubrication | Relubricatable |
| Flange Thickness | 0.5 in |
| Inch/Metric | Metric |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| Weight | 5.7 LB |
| EAN or UPC | 662461253649 |
