- 3-Bolt Flange Bracket for 1 15/16" Shaft
- Corrosion Resistant-Duty
- 316 Stainless Steel Housing
- Setscrew Locking Collar
- Regreasable
description
- Narrow housing with three bolt holes on one side of the housing.
applications
- Food processing
- Beverage industry
- Meat, poultry, and seafood processing
- Dairy industry
- Drug and pharmaceutical plants
- Chemical processing
- Pulp and paper mills
- Municipal treatment equipment
- Marine and naval
features
- Single lip contact seal with black oxide bearing races
- Fluoropolymer coated cast iron housing for corrosion resistance
- Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication
- Sealmaster® exclusive lock & pin dimple for direct lubrication and anti-rotation
compliances
- 0
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Insert Material | 52100 Steel, Black Oxide Coated |
| Housing Height | 2.13 in |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| Shaft Dia. | 1.9375 in |
| Short Bolt Hole Spacing | 1 5/8 in |
| Flange Thickness | 0.5 in |
| Long Bolt Hole Spacing | 2 3/4 in |
| Housing Material | Fluoropolymer Coated Cast Iron |
| Misalignment Range | ±2° |
| Center of Bearing to Front of Inner Ring | 1 9/32 in |
| Bolt Hole Size | 33/64 in |
| Lubrication | Relubricatable |
| End Type | Open End |
| Center Line to Bolt Holes | 2.9375 in |
| Center of Bearing to Back of Inner Ring | 3/4 in |
| Packaged Width | 5.19 in |
| Packaged Length | 7.81 in |
| Inch/Metric | Inch |
| Packaged Height | 2.13 in |
| Housing Width | 5.19 in |
| Housing Length | 7.81 in |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Bracket Length | 4 in |
| Overall Width | 2 5/32 in |
| Length Through Bore | 2.03125 in |
| Bearing Type | Ball Bearing |
| Weight | 5.95 LB |
| EAN or UPC | 662461240427 |

