- Ball Bearing Cartridge Unit
- 2" ID x 4 15/16" OD x 1 5/8" Wide
- 316 Stainless Steel Housing
- Contact Seals
- Skwezloc® Collar
description
- Designed to fit in customer's housing and will handle medium loads and speeds.
applications
- Food processing
- Beverage industry
- Meat, poultry, and seafood processing
- Dairy industry
- Drug and pharmaceutical plants
- Chemical processing
- Pulp and paper mills
- Municipal treatment equipment
- Marine and naval
features
- Skwezloc® bearing-to-shaft locking system
- Black oxide, corrosion-resistant race
- Unique metal land riding retainer
- Zone-hardened inner race
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Solid-base housing
- Stainless zerk and washers
compliances
- 0
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Outside Dia. | 4.9375 in |
| Housing Width | 1 19/32 in |
| Lubrication | Relubricatable |
| Housing Material | 316 Stainless Steel |
| Bearing Insert | 2-2TC CR |
| Shaft Dia. | 2 in |
| Temperature Range [Max] | 250 °F |
| Special Features | None |
| Type | Ball Bearing |
| Misalignment Range | ±2° |
| Overall Width | 1 5/8 in |
| Temperature Range [Min] | -30 °F |
| Locking Device | Skwezloc® Collar |
| Seal Type | Contact Seals |
| Weight | 6.5 LB |
| EAN or UPC | 662461242322 |

