- Ball Bearing Type
- Pillow Block
- 2 7/16 in Shaft Diameter
- 2 11/16 in Center Line To Base Dimension
- 6 7/8 in Minimum Bolt Hole Spacing Range
| Retainer Type | Nylon |
| Base Length | 9 1/2 in |
| Housing Height | 5 1/2 in |
| Bearing Insert | 2-27 LO |
| Lubricant | Channeling Grease (5% of Cavity) |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch |
| Bolt Holes | 2 |
| Duty | Standard-Duty |
| Roller Type | Ball |
| Bolt Size | 5/8 in |
| Shaft Dia. | 2.4375 in |
| Grease | Channelling Grease (5% of Cavity) |
| Base Width | 2 3/4 in |
| Housing Material | Cast Iron |
| Pillow Block Type | Low Base |
| Length Through Bore | 2.5625 in |
| Center Line to Base Dimension [Min] | 2 11/16 in |
| Bolt Hole Spacing Range [Max] | 7 5/8 in |
| Base Height | 13/16 in |
| Lubrication | Channeling Grease (5% of Cavity) |
| Series | NPL Series |
| Handle / Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Standard-Duty |
| Temperature Range [Max] | 180 °F |
| Bearing Type | Ball Bearing |
| Seal Type | Cut Down Felt Seals |
| Seal Flinger | Yes |
| Housing Base | Solid |
| Weight | 9.0 LB |
| EAN or UPC | 662461321812 |

