- Screw Conveyor Type Hanger Bearing
- 75 mm Shaft
- Setscrew Locking Collar
- Felt Seals
description
- Designed for screw conveyors with lube capabilities through the mounting pipe.
features
- Patented, felt-lined flinger seal
- 120° setscrew position
- Precision-ground, diamond-faceted setscrews
- Unique metal land riding retainer
- Zone-hardened inner race
- Permanent metal nameplate
- Black oxide, corrosion-resistant race
- Differentiated lubrication and sealing system
- Superior shaft stability
- 52100 high quality bearing steel
- Exclusive locking pin and dimple system
- Extra wide outer race
- Extra wide inner race
- Solid base cast iron housing
| Thread Type | NPSM |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Center to Base of Thread | 4 5/8 in |
| Length Through Bore | 3.0625 in |
| Bearing Insert | 5215 |
| Thread Size | 1 1/2 |
| Threads per Inch | 11 1/2 |
| Shaft Dia. | 75 mm |
| Housing Material | Cast Iron |
| Collar O.D. | 3 41/64 in |
| Hanger Type | Screw Conveyor Type |
| Housing Length | 6 1/2 in |
| Housing Width | 2 3/4 in |
| Seal Type | Felt Seals |
| Housing Height | 7 7/8 in |
| Weight | 14.5 LB |
| EAN or UPC | 662461061893 |

