- Non-Expansion Ball Bearing Flange Unit
- 4-Bolt Flange
- 1 9/16 in Shaft Diameter
- 5 1/8 in Housing Length
- 2 1/64 in Overall Width
| Seal Type | Contact Seals |
| Center of Bearing to Back of Inner Ring | 3/4 in |
| Housing Width | 1 1/2 in |
| Bearing Type | Ball Bearing |
| Collar O.D. | 2 1/16 in |
| Insert Material | Steel/Black Oxide |
| Mounted Unit Duty | Standard-Duty |
| Shaft Dia. | 1.5625 in |
| Flange Type | 4-Bolt Flange |
| Length Through Bore | 1.9375 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Flange Thickness | 9/16 in |
| Overall Width | 2 1/64 in |
| Grease Type | GoldPlex-HP |
| Inch/Metric | Inch |
| Locking Device | Double Setscrew Locking Collar |
| Retainer Type | Metal Land Riding |
| Bolt Hole Spacing | 4 in |
| Inner Race Heat Treat Method | Zone-Hardened |
| Temperature Range [Max] | 250 °F |
| Housing Base | Solid |
| Housing Length | 5 1/8 in |
| Weight | 5.6 LB |
| EAN or UPC | 662461040881 |

