- 3/4 in Shaft Diameter
- Ball Bearing
- Standard-Duty
| Series | ST |
| Housing Base | Solid |
| Shank Slot Length | 5/8 in |
| Seal Flinger | Yes |
| Locking Device | Setscrew Locking Collar |
| Center of Shaft to End Opposite Shank | 1 3/8 in |
| Seal Type | Cartridge Seals |
| Grease Type | GoldPlex-HP |
| Slot Spacing | 3 |
| Overall Height | 3.5 in |
| Length Through Bore | 1.375 in |
| Bearing Insert | 2-012 RM |
| Shaft Dia. | 0.75 in |
| Overall Width | 1 1/2 in |
| Shank Slot Height | 1 1/4 in |
| Rod Hole Diameter | 0.75 |
| Retainer Type | Metal Land Riding |
| Ambient Temperature Range [Max] | 250 °F |
| Bearing Design | Non-Expansion |
| Center of Bearing to Front of Inner Ring | 13/16 in |
| Slot Length | 2 in |
| Slot Width | 0.53125 in |
| Duty | Standard-Duty |
| Shank Slot to End | 2 13/16 in |
| Overall Length | 3.8125 in |
| Shank Slot to Center of Shaft | 1 7/16 in |
| Housing Material | Cast Iron |
| Shank Height | 2 in |
| Bearing Type | Ball Bearing |
| Weight | 3.6 LB |
| EAN or UPC | 662461389409 |

