- 1 1/4 in Shaft Diameter
- Ball Bearing
- Standard-Duty
| Housing Base | Solid |
| Shank Slot Height | 1 7/16 in |
| Shank Slot to Center of Shaft | 1 15/16 in |
| Center of Shaft to End Opposite Shank | 2 in |
| Shank Slot Length | 5/8 in |
| Slot Spacing | 3 |
| Shaft Dia. | 1.25 in |
| Length Through Bore | 1.6875 in |
| Duty | Standard-Duty |
| Series | ST |
| Grease Type | GoldPlex-HP |
| Locking Device | Setscrew Locking Collar |
| Shank Slot to End | 3 15/16 in |
| Retainer Type | Metal Land Riding |
| Bearing Type | Ball Bearing |
| Bearing Insert | 2-14 RM |
| Rod Hole Diameter | 0.875 |
| Seal Type | Cartridge Seals |
| Seal Flinger | Yes |
| Bearing Design | Non-Expansion |
| Overall Width | 1 3/4 in |
| Slot Width | 0.53125 in |
| Overall Length | 5.0625 in |
| Slot Length | 2 1/2 in |
| Ambient Temperature Range [Max] | 250 °F |
| Shank Height | 2 1/2 in |
| Housing Material | Cast Iron |
| Center of Bearing to Front of Inner Ring | 1 in |
| Overall Height | 4 in |
| Weight | 4.0 LB |
| EAN or UPC | 662461389584 |

