- Expansion Spherical Roller Bearing Flange Unit
- 3-Bolt Flange
- 1 1/2 in Shaft Diameter
- 5 1/4 in Housing Length
- Cast Iron Housing Material
| Inch/Metric | Inch |
| Overall Depth | 2.828 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Material | Cast Iron |
| Bolt Hole Size Dimension | 1/2 in |
| Housing Width | 2 1/4 in |
| Locking Device | Collar Mount |
| Bearing Design | Expansion |
| Flange Thickness | 13/16 in |
| Flange Type | 3-Bolt Flange |
| Seal Flinger | Yes |
| Shaft Dia. | 1.5 in |
| Housing Length | 5 1/4 in |
| Retainer Type | Metal |
| Seal Type | Felt Seals |
| Collar O.D. | 2.765 in |
| Bolt Circle Dia. | 5 in |
| Temperature Range [Max] | 250 °F |
| Weight | 6.3 LB |
| EAN or UPC | 662461368091 |

