- Expansion Spherical Roller Bearing Flange Unit
- Flanged Cartridge
- 4 in Shaft Diameter
- 10 7/8 in Housing Length
- 4 15/16 in Overall Width
| Flange Type | Flanged Cartridge |
| Seal Type | Double Lip Contact Seals |
| Housing Width | 3 1/2 in |
| Retainer Type | Metal |
| Housing Material | Cast Iron |
| Shaft Dia. | 4 in |
| Overall Width | 4 15/16 in |
| Bearing Type | Spherical Roller Bearing |
| Housing Length | 10 7/8 in |
| Temperature Range [Max] | 250 °F |
| Bolt Circle Dia. | 9 3/8 in |
| Pilot Depth | 2 1/16 in |
| Housing Construction | 1 Piece |
| Seal Flinger | Yes |
| Flange Thickness | 31/32 in |
| Collar O.D. | 6 in |
| Bearing Design | Expansion |
| Bolt Hole Size Dimension | 3/4 in |
| Locking Device | Collar Mount |
| Weight | 44.1 LB |
| EAN or UPC | 662461362921 |

