- Non-Expansion Spherical Roller Bearing Flange Unit
- Flanged Cartridge
- 2 7/16 in Shaft Diameter
- 7 5/8 in Housing Length
- 4 5/16 in Overall Width
| Locking Device | Adapter Mount |
| Pilot Depth | 1 1/8 in |
| Flange Thickness | 1.0625 in |
| Temperature Range [Max] | 250 °F |
| Retainer Type | Metal |
| Flange Type | Flanged Cartridge |
| Shaft Dia. | 2.4375 in |
| Housing Construction | 1 Piece |
| Housing Width | 2 9/16 in |
| Bolt Hole Size Dimension | 1/2 in |
| Bearing Type | Spherical Roller Bearing |
| Seal Type | Double Lip Contact Seals |
| Bearing Design | Non-Expansion |
| Collar O.D. | 3 63/64 in |
| Housing Material | Ductile Iron |
| Overall Width | 4 5/16 in |
| Bolt Circle Dia. | 6 1/2 in |
| Housing Length | 7 5/8 in |
| Seal Flinger | Yes |
| Weight | 15.935 LB |
| EAN or UPC | 662461358412 |

