- Spherical Roller Bearing Insert
- 2 1/2 in Inside Diameter
- 4.724 in Outside Diameter
- Adapter Mount
| I.D. | 2 1/2 in |
| Temperature Range [Max] | 250 °F |
| Locking Device | Adapter Mount |
| Bearing Design | Non-Expansion |
| Inner Ring Width | 4 5/16 in |
| Seal Flinger | Yes |
| Retainer Type | Metal |
| Basic Dynamic Load Rating | 44691 |
| Seal Type | Double Lip Contact Seals |
| Outer Ring Width | 1 11/16 in |
| Bearing Type | Spherical Roller Bearing |
| O.D. | 4.724 in |
| Weight | 1.0 LB |
| EAN or UPC | 662461360637 |

