- Spherical Roller Bearing Insert
- 5 in Inside Diameter
- 9.055 in Outside Diameter
- Adapter Mount
| Bearing Type | Spherical Roller Bearing |
| Seal Flinger | Yes |
| Bearing Design | Non-Expansion |
| Inner Ring Width | 7 1/8 in |
| Temperature Range [Max] | 250 °F |
| I.D. | 5 in |
| Outer Ring Width | 3.328 in |
| Retainer Type | Metal |
| O.D. | 9.055 in |
| Seal Type | Felt Seals |
| Basic Dynamic Load Rating | 158816 |
| Locking Device | Adapter Mount |
| Weight | 46.66 LB |
| EAN or UPC | 662461361429 |

