- Spherical Roller Bearing Type
- Pillow Block
- 5 in Shaft Diameter
- 6 in Center Line To Base Dimension
- 15 5/8 in Minimum Bolt Hole Spacing Range
| Bearing Design | Expansion |
| Housing Height | 12 in |
| Shaft Dia. | 5 in |
| Bolt Holes | 4 |
| Locking Device | Adapter Mount |
| Handle / Housing Material | Ductile Iron |
| Bolt Hole Spacing Range [Max] | 17 3/8 in |
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Max] | 220 °F |
| Bolt Size | 1 in |
| Length Through Bore | 7.828 in |
| Base Length | 19 11/16 in |
| Pillow Block Type | Thru-Bolt |
| Base Width | 5 7/8 in |
| Center Line to Base Dimension [Min] | 6 in |
| Inch/Metric | Inch |
| Housing Material | Ductile Iron |
| Seal Flinger | Yes |
| Housing Construction | Split |
| Roller Type | Spherical Roller |
| Base Height | 2 3/8 in |
| Retainer Type | Metal |
| Series | USRB Series |
| Seal Type | Felt Seals |
| Weight | 157.607 LB |
| EAN or UPC | 662461378373 |

