- Spray Foam Sealant System
- 2 Component
features
- Reduce energy consumption
- Lower heating and cooling bills
- Increase interior comfort
- Limit drafts and heat loss
- Reduce temperature fluctuations
- Improve air quality
- Minimize carbon footprint
- Decrease load on HVAC system
- Seal out pests and allergens
- Helps prevent moisture intrusion
- Dampen outside noise
- Protect structural durability
| Length | 8.440 in |
| Height | 7 1/4 in |
| Weight | 3.333 LB |
| EAN or UPC | 74985004308 |

