- Pro 14 Foam Dispensing Gun
features
- Lightweight, high strength aluminum body with a metal trigger
- Has a flow control mechanism that dispenses beads from 1/8" to 3" – exactly where it’s needed
- Provides greater precision and access to hard-to-reach areas
- Non-stick coated can adapter and needle
- Large flow control knob with secured back screw system
- Replaceable smooth dispensing nozzle
- Works with all GREAT STUFF PRO™ cans
- No-drip dispensing
- Creates an air- and moisture-tight seal between the gun and the can
- Includes plastic tapered tips
| Height | 9 1/2 in |
| Length | 16 1/4 in |
| Weight | 1.748 LB |
| EAN or UPC | 41343010837 |

